Skip Content
KIT GAS PRESURE TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GAS PRESURE TEST

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12H950
  • Mfr. Model # 12H950
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Includes Barb Fitting
  • Item Gas Pressure Test Kit
  • Max. Vacuum (In. Hg) 1
  • Slack Tube Length (In.) 36.0
  • Operating Range (In WC) 0-35
  • Max. Working Temp. (Deg. F) 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list