Skip Content
KIT FLG4 1.3 1.5 1.8MM PLST CUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT FLG4 1.3 1.5 1.8MM PLST CUP

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVFLG671
  • Mfr. Model # FLG671
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 3275
  • Shipping Weight 2.78 lbs

Product Details

High grade die-cast aluminum all metal gun body. Stainless steel fluid inlet and fluid needle. Topcoat value kit package includes 20 oz. acetal non-metallic cup, 1.3 mm and 1.5 mm and 1.8 fluid tips and air adjusting valve with gauge.

Technical Specs

  • For Use With GFC-501
  • Item Gravity Feed Spray Guns
  • Includes 1.3mm, 1.5mm and 1.8mm fluid tips, HVLP #3 air cap, 20oz Acetal Cup, air adjusting valve with gauge
  • Air Consumption 13 CFM @ 23 PSI
  • Cup Capacity 20 oz.
  • Air Inlet 1/4" NPS
  • Pattern Size 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list