KIT FIRST AID ALB#1 REG YR2000 MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT FIRST AID ALB#1 REG YR2000 MET

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKALT1BM
  • Mfr. Model # FAKALT1BM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2175
  • Shipping Weight 2.9 lbs

Product Details

Alberta first aid kit #1, 1 employee, metal case, bulk packaging.

Technical Specs

  • Item #1, Metal Case, Bulk Packaging
  • Number of Components 16
  • People Served Per Kit 1
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Type Kit

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list