Skip Content
KIT FIN COMB HANDLE W/ 6 HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT FIN COMB HANDLE W/ 6 HEADS

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YJ77
  • Mfr. Model # 2YJ77
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour -
  • Includes 1 Black Handle and 6 Heads
  • Item Fin Comb Kit
  • Length 4-11/16"
  • Width 1-3/16"
  • Fins per Inch 13, 15, 16, 17, 18, and 20
  • Insertion Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list