Skip Content
KIT FILTERS SS OF 2 MC XT QUAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT FILTERS SS OF 2 MC XT QUAD

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMC2SS
  • Mfr. Model # MC2SS
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

GasAlertMax XT II. Kit filters SS of 2 MC XT quad.

Technical Specs

  • Item Kit Filters SS of 2 MC XT Quad
  • Includes Replacement Sensor Screens for Gas Alert Micro Clip Series (qty 2)
  • Height 2"
  • Features Replacement Sensor Screens for Gas Alert Micro Clip Series (kit of 2)
  • For Use With Gas Alert Micro Clip Series
  • Length 2"
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list