Skip Content
KIT FILTER WASH SNORKVAC H/EFFICIEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT FILTER WASH SNORKVAC H/EFFICIEN

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX108.1012
  • Mfr. Model # 108.1012
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 747
  • Shipping Weight 150.0 lbs

Product Details

Optional filtration assembly for internal exhaust applications. Includes washable filter, 90 Degrees elbow and quick release clamps.

Technical Specs

  • Item Filter Assembly
  • Application Filtration of Welding Fumes, Plasma and Laser Cutting, Dump, Stations, Product Recovery and General Pollution Control Problem, Various Hazardous Airborne Particulates Such as Asbestos, Silica, Carbon Dust, Fiberglass, Galvanized Steel, Lead Oxides
  • Depth (In.) 28
  • Features Comes with Quick Release Flange for Easy Installation
  • Height (In.) 29.5
  • Width (In.) 17
  • Includes Washable Filter and Filter Lid Top with Quick Release Flange
  • Filter Media Washable Filter
  • MERV 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list