Skip Content
KIT FALL PROTECTION TITAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT FALL PROTECTION TITAN

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRTFPK1U/6FTAK
  • Mfr. Model # TFPK1U/6FTAK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Tensile Strength -
  • Colour Black
  • Includes 6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
  • Item Full Body Harness
  • Weight Capacity 400 lbs.
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Harness Size Universal
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Mating
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Harness Application Construction, Confined Space
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list