Skip Content
KIT FA NB 2005 REG PLASTIC UNITIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT FA NB 2005 REG PLASTIC UNITIZED

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKNB1UP
  • Mfr. Model # FAKNB1UP
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2176
  • Shipping Weight 3.79 lbs

Product Details

New Brunswick's 2005 specs call for one standard first aid kit, having the number of kits on the jobsite vary depending on the number of employees per shift and the hazard assessment of the site. Please review your local requirements prior to ordering.

Technical Specs

  • Item Regulation Kit, Plastic Case, Unitized Packaging
  • Number of Components 30
  • First Aid Kit Type Kit
  • Unitized Yes
  • First Aid Kit Primary Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list