KIT F/AID ONT1 METAL BULK PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/AID ONT1 METAL BULK PKG

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKONT1BM
  • Mfr. Model # FAKONT1BM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2176
  • Shipping Weight 5.04 lbs

Product Details

Ontario first aid kit #1, 6 - 15 employees, metal case, bulk packaging.

Technical Specs

  • Item Kit #1, 6 - 15 Employees, Metal Case, Bulk Packaging
  • Number of Components 11
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 15

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list