Skip Content
KIT F/AID NWT2 IND 1 METAL UNITIZD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/AID NWT2 IND 1 METAL UNITIZD

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKNWT2UM
  • Mfr. Model # FAKNWT2UM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2175
  • Shipping Weight 8.9 lbs

Product Details

Northwest Territories first aid kit #2, 16 - 75 employees, metal case, unitized.

Technical Specs

  • Item #2 Kit, 16 - 75 Employees, Metal Case, Unitized
  • Number of Components 28
  • First Aid Kit Type Kit
  • Unitized Yes
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 75

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list