KIT F/AID NF3 PLASTIC UNITZD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/AID NF3 PLASTIC UNITZD

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKNFLD3UP
  • Mfr. Model # FAKNFLD3UP
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2176
  • Shipping Weight 2.8 lbs

Product Details

Newfoundland first aid kit #3, 15 - 199 employee, plastic case, unitized.

Technical Specs

  • Item #3 Kit, 15 - 199 Employees, Plastic Case, Unitized
  • Number of Components 15
  • Unitized Yes
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 199

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list