KIT F/AID BC LVL1 W/MASK PLAS BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/AID BC LVL1 W/MASK PLAS BULK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKBC1BP
  • Mfr. Model # FAKBC1BP
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2175
  • Shipping Weight 3.7 lbs

Product Details

British Columbia first aid kit, level 1 kit, with mask, plastic case, bulk packaging.

Technical Specs

  • Item Level 1 Kit, with Mask, Plastic Case, Bulk Packaging
  • Number of Components 20
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list