KIT F/AID ALB2 RG YR2000 PLS UNITZD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/AID ALB2 RG YR2000 PLS UNITZD

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKALT2UP
  • Mfr. Model # FAKALT2UP
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2175
  • Shipping Weight 2.02 lbs

Product Details

Alberta first aid kit #2, 2 - 9 employees, plastic case, unitized packaging.

Technical Specs

  • Item #2, Plastic Case, Unitized Packaging
  • Number of Components 18
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 9
  • First Aid Kit Type Kit
  • Unitized Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list