Skip Content
KIT F/A VEHICULE CSST MET.UNITZD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT F/A VEHICULE CSST MET.UNITZD

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKQU185UM
  • Mfr. Model # FAKQU185UM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2176
  • Shipping Weight 2.7 lbs

Product Details

Quebec first aid kit, vehicle CSST, metal case, unitized packaging.

Technical Specs

  • Item Vehicle CSST, Metal Case, Unitized Packaging
  • Number of Components 12
  • Unitized Yes
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List