Skip Content
KIT F/A SASK#1 PLASTIC BP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT F/A SASK#1 PLASTIC BP

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKSKT1BP
  • Mfr. Model # FAKSKT1BP
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2175
  • Shipping Weight 1.0 lbs

Product Details

Saskatchewan first aid kit #1, 1 - 9 employees, plastic case, bulk packaging.

Technical Specs

  • Item #1, 1 - 9 Employees, Plastic Case, Bulk Packaging
  • Number of Components 19
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Type Kit
  • People Served Per Kit 9

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list