KIT EXTRACTOR 7PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KIT EXTRACTOR 7PCE

ALDEN

Web Price : $96.30 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADN7017P
  • Mfr. Model # 7017P
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 181
  • Shipping Weight 0.2 lbs

Product Details

7 piece power extractor kit. Removes broken and rusted-out bolts from below and flush surfaces. HSS drill body: self-centering and long lasting tip. M3, M4, M5, M6, M8, M10, M12, #5, 6, 8, 10, 1/4, 5/16, 3/8 and 1/2 inch.

Technical Specs

  • Number of Pieces 7
  • Features Use In Reverse Only, Chuck Directly Into Drill, Double-Ended Bits Have Self-Centering Drill Tip On One End And Serrated Extractor On Other End, Power Extractor Bits Have Self-Centering Drill Tip and Serrated Extractor On One End
  • Item Drill/Extractor Set
  • Includes #1, #2, #3, #4, 5/16", 3/8", 1/2", Plastic Case
  • Material M2 and H13 High Speed Tool Steel
  • For Removing Studs, Bolts, Screws Bolts #5 and #6 to 1/2", 3 to 12mm
  • Type Double-Ended and Power Extractor Bits
  • Impact Rated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list