Discontinued with Replacement
KIT EPOXY FLOOR COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT EPOXY FLOOR COATING

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM203373
  • Mfr. Model # 203373
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1544
  • Shipping Weight 25.74 lbs
Suggested Replacement Product
PAINT EPOXY FLOOR SILVER GRAY LIT

Your Price: NA

Technical Specs

  • Coverage 300 - 400 sq. ft./gal.
  • Item Silver Grey
  • VOC Content Less Than250 g/L
  • Finish Semi-Gloss
  • Colour Silver Gray
  • Includes Decorative Color Chips
  • Size 2 gal.
  • Base Type Solvent
  • Dry Time 16 - 72 hr.
  • Surface Concrete
  • Application Method Brush, Roller
  • Dry Time Recoat 16 - 72 hr.
  • Dry Time Tack Free 6 - 8 hr.
  • Exposure Conditions Moderate to Severe
  • Application Temperature 50 - 90 Degrees F
  • Dry Time - Light Traffic 16 hr.
  • Resin Type Epoxy

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list