Skip Content
KIT EMA STYLE SERV JR 14.5-250PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT EMA STYLE SERV JR 14.5-250PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCJR3KIT-EMA
  • Mfr. Model # SCJR3KIT-EMA
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Features Robust, Dirt Resistant, Easy to Connect to Test System Pressure, 3 Pressure Ranges
  • Includes Kit - JIC, ORFS, whip style, Union Fittings
  • Item Kit EMA Style Serv
  • Case Color Black
  • Display Digital Graphic - 4 characters
  • Output PSI, bar, MPa, Kpa
  • Manufacturers Warranty Length 5 yr.
  • Agency Compliance IP65, IEC60068-2-6/10-500HZ: 20 g, IEC60068-2-29/50gr 11 msec
  • Range -14.5 - 250 PSI, 0 - 1500 PSI, 0 - 5800 PSI
  • Display Units PSI, bar, MPa, kPa
  • Case Material Plastic
  • Powered By Battery
  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 14.5 - 250
  • Basic Gauge Case Material Plastic
  • Digital Gauge Display Units PSI, bar, kPa, mPa
  • Digital Gauge Accuracy +/-0.50% Full Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list