Skip Content
KIT EMA STYLE SERV JR 0-1500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT EMA STYLE SERV JR 0-1500PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCJR2KIT-EMA
  • Mfr. Model # SCJR2KIT-EMA
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Dial Size (In.) 0.60" characters
  • Includes Kit - JIC, ORFS, whip style, Union Fittings
  • Features Robust, Dirt Resistant, Easy to Connect to Test System Pressure, 3 Pressure Ranges
  • Item Kit EMA Style Serv
  • Operating Temp. Range (F) 14 Degrees - 122 Degrees
  • Case Color Black
  • Connection Location Bottom of Gauge
  • Connection Size EMA3 coupler
  • Display Digital Graphic - 4 characters
  • Output PSI, bar, MPa, Kpa
  • Display Units PSI, bar, MPa, kPa
  • Case Material Plastic
  • Agency Compliance IP65, IEC60068-2-6/10-500HZ: 20 g, IEC60068-2-29/50gr 11 msec
  • Manufacturers Warranty Length 3 yr.
  • Range 0 - 1500 PSI and 0 - 5800 PSI
  • Accuracy (%) +/- 0.5% Full Scale On Gauge
  • Powered By Battery
  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 1,500
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Gauge Primary Range Units psi
  • Digital Gauge Display Units psi, bar, kPa, mPa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list