Skip Content
KIT ELECTRIC IGNITION SOLDERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ELECTRIC IGNITION SOLDERING

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE410001
  • Mfr. Model # 410001
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Automotive Repairs, Tv and Radio Repairs, Electronics, Air Conditioning, Shrinking, Other Heating Jobs
  • Includes Soldering Iron, Spring, Cap, Orifice, Chisel, Deflector, Heat Blower, Hot Knife, Solder
  • Item Electric Ignition Soldering Kit
  • Length 8-1/2"
  • Characteristics Power Range 30 - 100 W
  • Fuel Butane
  • Ignitor Automatic Piezo
  • MAPP Temp. 1300 Degrees C
  • Cuts Up To 0"
  • Propane Temp. 1300 Degrees C
  • MAPP Btus per Hour 0
  • Propane Btus per Hour 102 - 341 Btu
  • Head Pointed and Flat
  • Series Buta Jet
  • Silver Braze Tube 5 mm
  • Propane Gas Soft Solder 0
  • Propane Gas Silver Braze 0
  • Silver Braze Tube w/MAPP Gas 5 mm
  • MAPP Gas Soft Solder 5 mm
  • Soft Solder Tube Cap. 5 mm
  • MAPP Gas Silver Braze 0
  • Soft Solder Tube Cap. w/MAPP Gas 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list