Skip Content
KIT DRIVER DRILL 14.4V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT DRIVER DRILL 14.4V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBDF440
  • Mfr. Model # BDF440
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Product Details

Lithium-Ion battery, 16 torque settings: delivers up to 339 in-lbs of torque. Tow built in LED lights. Shift lock drive converts from drill to driver mode. All metal gears for more efficient power transmission. Includes 2 batteries, charger and case.

Technical Specs

  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Includes (2) 14.4 V (3.0 Ah) Li Ion Batteries Bl1430, Charger Dc18ra, Phillips Bit 2 65, 1/2" Keyless Drill Chuck, Hook, Plastic Carrying Case
  • Item Cordless Driver Drill Kit
  • Number of Batteries 2
  • Max. Torque 363 in-lbs.
  • Battery Included (2) Mkt19,4066-1
  • Battery Pack Replacement Mkt19,4066-1mkt19,4066-1
  • Clutch Style 16 Settings
  • Tool Weight 3.5 lbs.
  • No Load RPM 0 - 400/0 - 1,400
  • Voltage 14.4
  • Chuck Keyless
  • Transmission All Metal Gears
  • Tool Length 7-3/8"
  • Battery Capacity 3.0 Ah
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list