Skip Content
KIT,DRIVE ROLL .045 VK-GR 4 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT,DRIVE ROLL .045 VK-GR 4 ROLL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW151-053
  • Mfr. Model # 151-053
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Drive Roll Kit
  • Material Steel
  • For Use With 64 Series,74 Series and Excess Feeders
  • Style Kit
  • Type 4-Roll, V-Knurled
  • Wire Size (In.) 0.045"
  • Series 60/70 Series
  • For MIG Guns Miller(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list