KIT DRIVE ROLL .045 V-GR 4 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT DRIVE ROLL .045 V-GR 4 ROLL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW151-027
  • Mfr. Model # 151-027
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • For Use With 64 Series,74 Series and Excess Feeders
  • Item Drive Roll Kit
  • Type 4-Roll, V-Grooved
  • Wire Size (In.) 0.045
  • Material Steel
  • Style Kit
  • Series 60/70 Series
  • For MIG Guns Miller(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list