KIT DRIVE ROLL .040-.045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT DRIVE ROLL .040-.045IN

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP1697-045C
  • Mfr. Model # KP1697-045C
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Features Drive Roll/guide Tube Kit
  • For Use With Lincoln Electric's Power Mig 216, 255xt, 350mp, Ln-15, Power Feed 25m, Lf-72, Ln-25 Pro, Ln-25 Pro Dual Power
  • Item Drive Roll Kit
  • Size 4.75" H x 4.5" W x 2.63" D
  • Wire Size (In.) 0.045"
  • For MIG Guns Lincoln 216, 255XT, 350MP, LN-15, Power Feedand 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list