Skip Content
KIT DRILL STUD AND JOIST 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT DRILL STUD AND JOIST 1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWD460K
  • Mfr. Model # DWD460K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 410
  • Shipping Weight 22.05 lbs

Product Details

D-Handle Drill, Chuck Size 1/2 In., No Load RPM 0 - 330/0 - 1,300, Gear Train Triple, Amps @ 120V 11.0, Cord 2 Conductor, 10 ft., Bearings Ball, Drill Chuck Type Keyed, Housing Metal, Switch Variable Speed Reversing, Tool Length 15-3/4 In., Tool Weight 11

Technical Specs

  • Features DEWALT Perform and Protect: line of power tools is designed to provide a high level of control, dust containment, or low vibration without sacrificing performance
  • Includes Chuck Key, Side Handle, Bail Handle
  • Item Right Angle Drill
  • Cord Type 10 ft. 2-Conductor
  • Gear Reduction Triple
  • No Load RPM 0 to 330/0 to 1300
  • Tool Weight 11.7 lb.
  • Amps 11.0
  • Handle Style Knuckle Guard
  • Tool Length 15-9/16"
  • Chuck Size 1/2"
  • Spindle Size 5/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list