Skip Content
Discontinued with Replacement
KIT DRILL IMPACT LXT 18V 2 BAT CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT DRILL IMPACT LXT 18V 2 BAT CASE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLCT200
  • Mfr. Model # LCT200
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs
Suggested Replacement Product
KIT DRILL IMPACT LXT 18V 2 BAT CASE

Price: NA

Product Details

1/2" cordless hammer driver drill (MKTBHP452) (MKTLCT201S only). 1/2" cordless driver drill (MKTBDF452) (MKTLCT200 only). 1/4" cordless impact driver (MKTBTD142). (2) 18 V (1.5 Ah) Li-Ion batteries MKTBL1815 (MKT194309-1). Charger (MKTDC18RA). Tool bag (MKT831274-0) (MKTLCT200S only), plastic carrying case (MKT824812-5) (MKTLCT201S only). CSA and cUL certified.

Technical Specs

  • Item Compact Driver Drill Kit
  • Battery Pack Replacement MKT194309-1
  • Includes (2) 18 V Lithium-Ion Batteries, 22 Minute Rapid Charger
  • Battery Included (2) MKT194309-1
  • Carrying Case Yes
  • Charger MKTDC18RC
  • Voltage 18.0
  • Drill MKTLXFD01Z
  • Impact Driver MKTLXDT04Z
  • Number of Tools 2
  • Battery Capacity 1.8 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list