Skip Content
KIT DRILL HAMMER ELEC 7.8AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT DRILL HAMMER ELEC 7.8AMP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW505K
  • Mfr. Model # DW505K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.63 lbs

Product Details

High/low speed. Dual mode: hammer drill/drill. Lightweight design. 360 degree side handle with depth rod. Includes heavy-duty kit box.

Technical Specs

  • Blows per Minute 0-19,000/0-46,000
  • Features Soft Grip VSR Switch
  • Includes 360deg. Locking Side Handle, Steel Depth Rod, Chuck Key with Holder and Kit Box
  • Drill Chuck Type Keyed
  • Item Hammer Drill
  • No Load RPM 0 - 1,100/0 - 2,700
  • Reversing Yes
  • Tool Weight 4.8 lbs.
  • Amps 7.8
  • Voltage 120 VAC
  • Cutting Capacity 3/8" (concrete)
  • Tool Length 13"
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list