KIT DRILL DRIVER LITHIUM ION 7.2V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT DRILL DRIVER LITHIUM ION 7.2V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDF010DSE
  • Mfr. Model # DF010DSE
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 5.19 lbs

Product Details

Built-in LED light. Lightweight and compact design. Forward and reverse switch, conveniently positioned for easy operation. Includes: 2 each 7.2 V (1.0 Ah) Li-ion batteries. Charger. Carrying case. MKTDF010DSE includes Phillips bit 1-50, 2-50 and plastic case for battery. MKTTD020DSE includes Phillips bits 2-45, 1-45, 2-45 and 1/8 inch drill bit and canvas carrying case. CSA and cUL certified.

Technical Specs

  • Includes Two 7.2v(1.0 Ah)Li Ion Batteries(194356 2), Charger, Phillips Bit 1 50(784245 5), Phillips Bit 2 50(784244 7), Battery Plastic Case(824781 0), Plastic Carrying Case(158775 6)
  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Item Cordless Driver Drill Kit
  • Max. Torque 50 in-lbs.
  • Battery Included (2) MKT194356-2
  • Number of Batteries 2
  • Clutch Style 21 Settings
  • Battery Pack Replacement Mkt19,4356-2
  • No Load RPM 0 - 200/0 - 650
  • Tool Weight 1.2 lbs.
  • Voltage 7.2
  • Chuck No
  • Battery Capacity 1.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 1/4"

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list