KIT DRILL/DRIVER COMPACT C/LESS 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KIT DRILL/DRIVER COMPACT C/LESS 1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC720KA
  • Mfr. Model # DC720KA
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 10.3 lbs

Product Details

Compact size: fits into the tightest conditions. Lightweight design (5.2 lbs.) minimizes user fatigue. 1/2 inch single sleeve keyless ratcheting chuck for tighter bit grip. Maximum durability and reliability withstands job-site conditions. Kit includes: c

Technical Specs

  • Item Cordless Driver Drill Kit
  • Tool Weight 4.8 lbs.
  • Max. Torque 450 in-lbs.
  • Battery Included (2) Blddc9096
  • Voltage 18
  • Battery Capacity 1.8 Ah
  • No Load RPM 0 to 500/0 to 1700
  • Max. Power 410 UWO
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Tool Length 8-5/16"
  • Handle Type T
  • Includes 1 Hr. Charger, (2) 18 V Batteries, Kit Box
  • Battery Pack Replacement 4ga70
  • Number of Batteries 2
  • Clutch Style 17 Position Adjustable
  • Series 18 V Compact
  • Chuck Plastic Ratcheting
  • Transmission 2 Speed
  • Cordless Tool Battery Type NiCd
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list