KIT DRILL CHUCK LARGE + ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT DRILL CHUCK LARGE + ARBOR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-1550
  • Mfr. Model # 49-22-1550
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 416
  • Shipping Weight 3.7 lbs

Product Details

Large drill chuck kit, converts no. 3 internal MT spindle to a 3/4 inch sawed chuck.

Technical Specs

  • Bearing Type Ball Bearing
  • Includes Arbor and Chuck Key
  • Item Drill Chuck Kit
  • Material Steel
  • Capacity Max. 0.75"
  • Mounting Type Jacobs Taper
  • Capacity Min. 0.188"
  • Key Number 48-66-3160
  • Chuck Type Keyed
  • Nominal Capacity 3/4"
  • Mounting Size 3MT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list