Skip Content
Discontinued with Replacement
KIT DRILL ANGLE LXT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT DRILL ANGLE LXT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBDA350
  • Mfr. Model # BDA350
  • UNSPSC # 20102002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs
Suggested Replacement Product
DRILL ANGLE LXT 18V

Your Price: NA

Product Details

Ergonomically designed handle with soft grip. Industrial aluminum gear housing for durability and long tool life. Built-in LED keeps on illuminating for 12 - 13 seconds after trigger release. Reduced head height (2 5/8 inch) for working in limited space. Optional chuck key holder. Included: (2) 18 V (3.0 Ah) lithium-ion batteries, (1) charger DC18RA, (1) grip, (1) screw, (1) key holder, (1) chuck key, (1) plastic carrying case. CSA and cUL certified.

Technical Specs

  • Features Built-In LED Light, Side Handle, Variable Speed
  • Includes (2) Batteries, 30 min. Rapid Charger, Carrying Case, Chuck Key
  • Item Cordless Right Angle Drill Kit
  • Handle Type Paddle Switch
  • Max. Torque 121 in.-lb.
  • No Load RPM 0 - 1,800
  • Battery Included (2) MKTBL1830
  • Tool Weight 4.1 lbs.
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Tool Length 8"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 2
  • Series LXT(R)
  • Battery Pack Replacement 4NNN2
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list