Skip Content
KIT DMND 4PC (3/16,1/4,5/16,3/8IN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT DMND 4PC (3/16,1/4,5/16,3/8IN)

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12158
  • Mfr. Model # 12158
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.25 lbs

Product Details

Diamond edge provides for a long tool life in the hardest materials including grade 5 porcelain. Thin kerf allows the hole saw to cut through material quickly and easily. Reduced grab eliminates damage of expensive materials. Improved plug removal.

Technical Specs

  • Item Kit, 4 Piece, 3/16", 1/4", 5/16", 3/8"
  • Number of Pieces 4
  • Arbor Hole 2"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list