Skip Content
KIT-DELUXE PORTABLE TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT-DELUXE PORTABLE TORCH

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-1397
  • Mfr. Model # 0386-1397
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 782
  • Shipping Weight 8.6 lbs

Product Details

Deluxe Turbo Torch(R) portable torch kit. Kit includes: durable tote bag, self-light PL3T tip, PL4T tip, PL812 heat shield, ergonomic torch handle, STK-R regulator (CGA600), 12 ft hose and clamp, and a roll of SX solder.

Technical Specs

  • Item Torch Kit
  • Includes Durable Tool Bag, Self-lighting Pl-3t Tip, Ergonomically Designed Handle, Stk-r Regulator Cga-600, 12 Ft. of Hose and Hose Clamp ,bonus Items: Pl-4t Tip and Pl-812 Heat Shield
  • Application For Plumbing and Hvac Professionals.
  • MAPP Btus per Hour 1300 - 1400
  • Characteristics Easier Brazing And Soldering In Tight Working Vonditions
  • Propane Btus per Hour 1300 - 1400
  • Flame Type Swirl
  • Fuel MAX-Pro
  • Series PL-DLXPT
  • Silver Braze Tube 1/4" - 1-1/4"
  • Ignitor Self Igniting
  • Propane Gas Silver Braze 1/8" - 3/4"
  • Propane Gas Soft Solder 1/4" - 1-1/2"
  • MAPP Gas Soft Solder 1/4" - 2-1/2"
  • Silver Braze Tube w/MAPP Gas 1/4" - 1-1/4"
  • Soft Solder Tube Cap. w/MAPP Gas 1/4" - 2-1/2"
  • Soft Solder Tube Cap. 1/4" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list