Skip Content
KIT DATALOGGER TEMP + HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT DATALOGGER TEMP + HUMIDITY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42275
  • Mfr. Model # 42275
  • UNSPSC # 20122903
  • CATALOGUE PAGE # 1254
  • Shipping Weight 0.67 lbs

Product Details

Data Logger, Temperature and Humidity, Temp Range -40 to 85¡, Relative Humidity Range 0% to 100%, Accuracy +/- 0.6¡ Temp, +/-5% RH, 16,000 Sample Point Storage, Digital Readout, 1 Sec to 2 Hr. in 1 Sec Intervals Time Intervals, Alarm Hi/Lo, Width 3.8 in

Technical Specs

  • Includes USB Docking Station with Cable, 42, 270 Humidity/Temperature Data Logger and PC Software
  • Height (In.) 4.9
  • Depth (In.) 2
  • Accuracy +/- 0.6 Degrees Temp, +/-5% RH
  • Item Data Logger
  • Temp. Range (F) -40 to 185 Degrees
  • Width (In.) 3.8
  • Type Temperature and Humidity
  • Alarm Hi/Lo
  • Relative Humidity Range 0 to 100% RH
  • Digital Readout Yes
  • Time Intervals 1 sec. to 2 hr., 1 sec. Intervals
  • Battery Life 1 yr.
  • Manufacturers Warranty Length 1 yr.
  • Software Required Included
  • Sample Point Storage 16 KB

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list