Skip Content
KIT CRIMP 2/0 GA 350 AMP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT CRIMP 2/0 GA 350 AMP RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9482
  • Mfr. Model # 84-9482
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Red
  • Gauge 2/0
  • Features Comes Complete with Housing and Terminals, Polarity Specific - Simply Rotate 180 Deg. with Identical Part Number for Mate
  • Item Cable Connectors
  • Max. Amps 350A
  • Connection Type Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list