Skip Content
KIT COVERALL 11 CAL LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT COVERALL 11 CAL LARGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKCA11L
  • Mfr. Model # SKCA11L
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Technical Specs

  • Colour Navy
  • Includes Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm² Face Shield, Safety Glasses, Storage Bag
  • Item Flame-Resistant Coverall Kit
  • Material Cotton
  • Size L
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Chest Size 42" - 44"
  • Fits Waist Size 36 to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list