KIT COVERALL 11 CAL 2X LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT COVERALL 11 CAL 2X LARGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKCA112XL
  • Mfr. Model # SKCA112XL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Navy
  • Includes Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm² Face Shield, Safety Glasses, Storage Bag
  • Item Flame-Resistant Coverall Kit
  • Material Cotton
  • Size 2XL
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Chest Size 50" - 52"
  • Fits Waist Size 44 to 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list