Skip Content
KIT COUPLER/PLUG M STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT COUPLER/PLUG M STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS218
  • Mfr. Model # S218
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2812
  • Shipping Weight 0.6 lbs

Product Details

M style coupler, plug and swivel kit. Includes 1 - 715 female coupler, 3 - 727 male plugs, 1 - 728 female plug and 4 - S99681-4 variable angle swivel fittings.

Technical Specs

  • Item M Style Swivel Coupler and Plug Kit,6Pc
  • Includes (1)1/4" Female National Pipe Thread Coupler, (1)1/4" Male National Pipe Thread Push Button Coupler, (3)1/4" Male National Pipe Thread Plugs, (3)1/4" Female National Pipe Thread Plug
  • Max. Flow 40 SCFM
  • Standards MIL-C-4109
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list