Skip Content
KIT, CORDLESS PENCIL VIBRATOR 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT, CORDLESS PENCIL VIBRATOR 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC530KA
  • Mfr. Model # DC530KA
  • UNSPSC # 27112205
  • CATALOGUE PAGE # 419
  • Shipping Weight 15.14 lbs

Product Details

1-1/8 inch diameter vibrator delivers maximum consolidation power. 4 ft. long flexible shaft for easy use and long reach. 14,000 VPM (under load) delivers maximum consolidation efficiency. Includes: 1 hour charger, (2) 18 V XRP(TM) batteries and soft side

Technical Specs

  • Includes (2) 18V XRP(TM) batteries,1 hr. charger, contractor bag for batteries and charger
  • Length 15"
  • Item 18 V Cordless Pencil Vibrator Kit
  • No Load RPM 14,000
  • Voltage 18
  • Head Dia. 1-1/8"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.4 Ah
  • Cordless Tool Battery Type NiCd
  • Shaft Length 48"
  • Battery Pack Replacement 4GA70
  • Battery Included Battery Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list