Skip Content
KIT CONSUMABLE .030 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT CONSUMABLE .030

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW234-608
  • Mfr. Model # 234-608
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Type Consumable Kit
  • For Use With M-10/15, M-100/150 MIG guns
  • Wire Size (In.) 0.03
  • Item Mig Gun Consumable Kit
  • Style Kit
  • Material Various
  • Series M-series
  • For MIG Guns M-10/15, M-100/150 Mig Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list