Skip Content
Discontinued with Replacement
KIT CONCRETE MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT CONCRETE MOUNTING

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-ABK4
  • Mfr. Model # BOL-ABK4
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BOLT ANCHOR CONCRETE 3/4X4-1/4 4PK

Price: NA

Product Details

Concrete anchor bolt kit.

Technical Specs

  • Colour Silver
  • Includes (4) Concrete Anchor Bolts
  • Finish Steel
  • Material Steel
  • Item Concrete Mounting Kit
  • Outside Dia. 3/8"
  • Overall Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list