KIT COMBO SCREWDRIVER/IR THERM 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT COMBO SCREWDRIVER/IR THERM 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK212S2
  • Mfr. Model # DCK212S2
  • UNSPSC # 27111742
  • CATALOGUE PAGE # 396
  • Shipping Weight 7.94 lbs

Product Details

DCD710 3/8" drill / driver, DCS310 pivot recip saw, 2) includes: 12 V Max* Li-Ion batteries, fast charger, (1) 4" 6 tpi wood cutting recip blade, (1) 4" 18 tpi metal cutting recip blade, kit bag.

Technical Specs

  • Includes DCD710 3/8" Drill/ Driver, DCS310 Pi Vot Recip Saw, (2) 12 V Max* Li-ion Batteries, Fast Charger, Belt Hook, (1) 4" 6 Tpi Wood Cutting Recip Blade, (1) 4" 18 Tpi Metal Cutting Recip Blade, Kit Bag
  • Item Cordless Combination Kit
  • Battery Included (2) BLDDCB120
  • Drill DCD710
  • Voltage 12
  • Reciprocating Saw BLDDCS310
  • Number of Tools 2
  • Carrying Case Contractor Bag
  • Charger BLDDCB100
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 6CXN0
  • Light LED LIGHTS
  • Series 12V MAX(R)
  • Cordless Tools Included Drill, Reciprocating Saw
  • Corded/Cordless Cordless
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list