Skip Content
KIT COMBO SCREWDRIVER/IMPACT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO SCREWDRIVER/IMPACT 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK210S2
  • Mfr. Model # DCK210S2
  • UNSPSC # 27111742
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

Lightweight. Compact design. Screwdriver features 1/4" one-hand load hex chuck. 1/4" impact driver features (3) LED lights for added visibility. Kit includes (2) Li-Ion batteries, charger, (2) bit tips and carrying bag.

Technical Specs

  • Voltage 12.0
  • Item 12 V Screwdriver/Impact Driver Combo Kit
  • Battery Pack Replacement 6CXN0
  • Series 12V MAX(R)
  • Includes (2) Belt Hooks, (2) Bit Tips
  • Battery Included (2) 6CXN0
  • Carrying Case Contractor Bag
  • Charger 11A157
  • Number of Tools 2
  • Green Environmental Attribute Product is Rechargeable
  • Impact Driver 6CXN4
  • Green Certification or Other Recognition ENERGY STAR
  • Battery Capacity 1.5Ah
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Screwdriver 6CXN5
  • Cordless Tools Included Impact Driver, Screwdriver
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list