Skip Content
KIT COMBO 9PC 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO 9PC 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX9000
  • Mfr. Model # DLX9000
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item 9PC Combo 3.0Ah Kit with 3 Batteries
  • Battery Included (3) MKT194205-3
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Carrying Case Tool Bag with Wheels
  • Jigsaw MKTDJV180Z
  • Circular Saw MKTDSS611Z
  • Hammer Drill MKTDHP456Z
  • Voltage 18.0
  • Reciprocating Saw MKTDJR182Z
  • Light MKTDML184
  • SDS Rotary Hammer MKTDHR241Z
  • Charger MKTDC18RC
  • Radio MKTDMR102
  • Number of Tools 9
  • Impact Driver MKTDTD146Z
  • Angle Grinder MKTDGA452Z
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List