Skip Content
KIT COMBO 6PC 18V LXT W/2 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO 6PC 18V LXT W/2 BATTERIES

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXT608
  • Mfr. Model # LXT608
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

1/2" cordless hammer driver drill. 4-1/2" cordless angle grinder. Cordless recip saw. Cordless circular saw. 1/4" cordless impact driver. Cordless jigsaw. (2) 18 V (3.0 Ah) Li-Ion batteries. Charger. Tool bag.

Technical Specs

  • Voltage 18.0
  • Number of Tools 6

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list