Skip Content
KIT COMBO 4PC 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO 4PC 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX4022M
  • Mfr. Model # DLX4022M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item 4 Pc Combo 4 ah Kit With 2 Batteries
  • Battery Included (2) MKTBL 1840
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Carrying Case Tool Bag
  • Circular Saw MKTDSS611Z
  • Reciprocating Saw MKTDJR182Z
  • Hammer Drill MKTDHP458Z
  • Voltage 18
  • Number of Tools 4
  • Charger MKTDC18RC
  • Impact Driver MKTDTD146Z
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes 1/2 " Cordless Hammer Drill / Driver (DHP458Z), 1/4" Cordless Impact Driver (DTD152Z), 6-1/2" Cordless Circular Saw (DSS611Z), Cordless Reciprocating Saw (DJR182Z), Two 18 V (4.0 Ah) Li-Ion Batteries BL1840B (196401-9), Rapid Charger (DC18RC), Tool Bag (831278-2)
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list