Skip Content
KIT COMBO 4 TOOL LITHIUM ION 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO 4 TOOL LITHIUM ION 18V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCLPK40-180
  • Mfr. Model # CLPK40-180
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.95 lbs

Product Details

Includes: (1) 18 V Litheon Brute Tough(T) hammer drill driver. (1) 18 V Litheon(T) recip saw. (1) 18 V Litheon(T) circular saw. (1) 18 V Litheon(T) flashlight. (1) 18 V Litheon(T) Fat Pack batteries. (1) 30 minute Litheon(T) battery charger. 1) 6" demolit

Technical Specs

  • Number of Tools 4
  • Item 18 Volt, 4 Tool Kit
  • Cordless Tool Battery Type Li-Ion
  • Voltage 18.0
  • Includes (2) Fat Pack Batteries, 30 Minute Charger, 6 1/2" Carbide Circular Saw Blade, (2) 6" Demolition Recip Blades, Magnetic Bit Holder, Philips Drive Bit. Auxiliary Handle, Carrying Bag
  • Battery Included (2) 4WLL5
  • Battery Pack Replacement 4WLL5
  • Circular Saw 4WLN1
  • Hammer Drill 4WLJ9
  • Light 4MGX7
  • Reciprocating Saw 4WLK9
  • Charger 4WLL3
  • Battery Capacity 2.6Ah

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list