Skip Content
KIT COMBO 2PC DRILL/IMPACT LXT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT COMBO 2PC DRILL/IMPACT LXT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2022SY
  • Mfr. Model # DLX2022SY
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item 2 Pc Combo 1.5 ah Kit
  • Battery Included (2) MKT196235-0
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Drill MKTDDF453Z
  • Carrying Case Plastic
  • Charger MKTDC18SD
  • Voltage 18
  • Number of Tools 2
  • Impact Driver MKTDTD146Z
  • Battery Capacity 1.5 Ah
  • Tools Included
  • Cordless Tool Battery Type Li-Ion
  • Includes 1/2" Drill/Driver ( DTD129ZZ) 1/4" Impact Driver (DTD146Z), Two 18 V Compact Li-Ion Batteries BL1815N, Charger (DC18SD) Plastic Case (821532-2)
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list