Discontinued with Replacement
KIT COMBO 2PC 18V IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT COMBO 2PC 18V IMPACT DRIVER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2041
  • Mfr. Model # DLX2041
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 15.04 lbs
Suggested Replacement Product
COMBO KIT 2 18V IMPACT DRIV

Your Price: NA

Technical Specs

  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT194205-3
  • Voltage 18.0
  • Carrying Case Plastic
  • Charger MKTDC18RC
  • Number of Tools 2
  • Impact Driver (2) MKTDTD129Z
  • Battery Capacity 3.0 Ah

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list