Skip Content
KIT, CIRCULAR SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT, CIRCULAR SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW364K
  • Mfr. Model # DW364K
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Rear pivot depth of cut adjustment allows your hand to remain behind the tool at all depth of cuts. Heavy-gauge, high-strength aluminum alloy base for increased durability on worksite. 50 degree beveling capacity increases capacity in various applications

Technical Specs

  • Features Rear Pivoted Depth of Cut Adjustment, Aluminum Alloy Base
  • Tool Weight 12.3 lb.
  • Item Circular Saw
  • No Load RPM 5,800
  • Arbor Size 5/8"
  • Amps 15.0
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Tool Length 13-1/2"
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Includes Carbide Tipped Blade, Blade Wrench, Kit Box
  • Handle Type Tilt
  • Number of Conductors 2
  • Blade Side Right
  • Cord Length 9 ft.
  • Voltage 120 VAC
  • Brake Type Electric
  • Standards UL Listed, CSA Certified
  • Shoe Material Aluminum
  • Bevel Capacity 50 Degrees
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list